P-R2-K3RD0
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-R2-K3RD0

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-R2-K3RD0
MFG Item Number
P-R2-K3RD0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-R2-K3RD0
N12/410BaseTRJ45Bulkhead

GracePort Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P-R2-K3RD0
Item Number P-R2-K3RD0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (2) 125 V Receptacles
GFCI No
Circuit Breaker No
Housing Material Aluminum
Housing Design Surface Mount
NEMA Rating NEMA 4
IP Rating IP65
Ethernet & Network Cat5e RJ45
Approvals CSA, UL
RoHS Yes
Net Weight 0.88 lbs
Gross Weight 0.93 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved