P-R2-K3RE3
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-R2-K3RE3

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-R2-K3RE3
MFG Item Number
P-R2-K3RE3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-R2-K3RE3
N12/4Ethernet

GracePort Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P-R2-K3RE3
Item Number P-R2-K3RE3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (1) Continental European Receptacle
GFCI No
Circuit Breaker Yes
Breaker Current Rating 3 A
Housing Material Aluminum
Housing Design Surface Mount
NEMA Rating NEMA 4
IP Rating IP65
Ethernet & Network Cat5e RJ45
Approvals CE
RoHS Yes
Net Weight 0.805 lbs
Gross Weight 0.97 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved