P-R2-K3RF5
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-R2-K3RF5

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-R2-K3RF5
MFG Item Number
P-R2-K3RF5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-R2-K3RF5
N12/4Ethernet/

GracePort Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P-R2-K3RF5
Item Number P-R2-K3RF5
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker Yes
Breaker Current Rating 5 A
Housing Material Aluminum
Housing Design Surface Mount
NEMA Rating NEMA 4
IP Rating IP65
Ethernet & Network Cat5e RJ45
Approvals CE, CSA, UL
RoHS Yes
Net Weight 1.18 lbs
Gross Weight 1.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved