P-R2-M5RF0
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-R2-M5RF0

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-R2-M5RF0
MFG Item Number
P-R2-M5RF0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-R2-M5RF0
S4X10BaseTBulkheadconn

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R2-M5RF0
Item Number P-R2-M5RF0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker No
Housing Material Stainless Steel
Housing Design Surface Mount
IP Rating IP65
Ethernet & Network Cat5e RJ45
Approvals CSA, UL
RoHS Yes
Net Weight 2.305 lbs
Gross Weight 2.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved