0251-08AM
Greenlee Hand Tools, 251 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0251-08AM

Greenlee Hand Tools, 251 Series
In stock
Item Number
0251-08AM
MFG Item Number
0251-08AM
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 251 Series
Item #
0251-08AM
PLIERS,DIAGONAL,ANGLED 8in. MOLDED

251 Series Information

  • Laser Hardened Cutting Knives Keep Edge and Last Longer Than Induction Hardened Knives Designed To Provide Long Life Even When Cutting Hardened Wire, ACSR, Screws, Bolts And Nails
  • Tempered Handles Help To Absorb the 'Snap' and Reduce Fatigue When Cutting Through Hardened Wire, Bolts and Screws
  • Forged From Chrome Vanadium Steel for Greater Strength and Long Life of the Whole Pliers
  • High Leverage Design Provides Greater Cutting Power Than Standard Pliers Design
  • Exceeds ASME/ANSI Specifications
  • Molded or Dipped Grip

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0251-08AM
Item Number 0251-08AM
Manufacturer Greenlee
Product Series 251
Family Series Greenlee Hand Tools, 251 Series
Tool Type Diagonal Cutter
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers No
Jaw Type Angled Head
Tool Length 8 "
Application General Purpose
Insulated No
Approvals ANSI, ASME
Net Weight 0.71 lbs
Gross Weight 0.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved