28158
Greenlee Knockouts, SCSS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

28158

Greenlee Knockouts, SCSS Series
In stock
Item Number
28158
MFG Item Number
28158
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, SCSS Series
Item #
28158
S/S PUNCH 1.36(34.6) PK OF 1

SCSS Series Information

  • Self‑centering punch aligns itself on pilot hole
  • Excellent abrasion resistance for punching fiberglass
  • Heavy duty dies and stainless steel draws for longer life
  • No need to draw crosshairs or line up die alignment marks
  • Unique punch profile also spits slugs for easier slug removal
  • Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 28158
Item Number 28158
Manufacturer Greenlee
Product Series SCSS
Family Series Greenlee Knockouts, SCSS Series
Conduit & Pipe Size 1 "
Hole Diameter (in) 1.35 "
Hole Diameter (mm) 34.6 mm
Capacity (GA) 10 AWG
Capacity (mm) 3.5 mm
Operator Type Self-Centering, Split Slug
Material Application Fiberglass, Plastic, Stainless Steel
Driver Type Hydraulic, Manual, Power
Comments Replacement Punch
Net Weight 0.255 lbs
Gross Weight 0.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved