60054
Greenlee Knockouts, SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60054

Greenlee Knockouts, SQUARE Series
In stock
Item Number
60054
MFG Item Number
60054
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, Square Series
Item #
60054
PUNCH 1.3x2.6(33x66) PK OF 1

Square Series Information

  • Properly assembled, they will make clean, fast, and accurate holes
  • Use with battery‑powered or hydraulic drivers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60054
Item Number 60054
Manufacturer Greenlee
Product Series Square
Family Series Greenlee Knockouts, SQUARE Series
Rect. Cutout Dimensions 1.312 x 2.625 "
Capacity (GA) 10 ga
Capacity (mm) 3 mm
Driver Type Electric, Hydraulic
Operator Type Square
Material Application Steel
Comments Replacement Punch
Net Weight 0.65 lbs
Gross Weight 0.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved