DM-210A-C
Greenlee Multimeters, DM-210A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM-210A-C

Greenlee Multimeters, DM-210A Series
In stock
Item Number
DM-210A-C
MFG Item Number
DM-210A-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, DM-210A Series
Item #
DM-210A-C
Dmm,1Kv Ac/Dc(Dm-210A)(Calib)

DM-210A Series Information

  • Measures voltage, current, resistance and frequency.
  • Tests continuity and diodes.
  • Backlit LCD with 6,000 count display
  • Two voltage detection modes ‑ non‑contact or using a single test lead
  • BeepJack™ warns when test leads are incorrectly inserted in current measurement terminals
  • Automatic and manual range selection
  • Relative offset mode to see changes in measurements
  • Data hold
  • Use optional USB / RS‑232 interface DMSC‑2U for direct‑to‑PC logging.
  • Measures capacitance
  • Measures temperature using a type K thermocouple

Specifications

Specifications
Manufacturer Part Number DM-210A-C
Item Number DM-210A-C
Manufacturer Greenlee
Product Series DM-210A
Family Series Greenlee Multimeters, DM-210A Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS No
Max Current (AC) 8 A
Max Current (DC) 8 A
Max Resistance 60 MOhm
Frequency 0.01-50 kHz
Thermal Imager No
Capacitance 0.06-3,000 µF
Accuracy % (VDC) 0.2 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Comments Includes Certificate of Calibration
Net Weight 0.1231 lbs
Gross Weight 0.123 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved