DM-65
Greenlee Multimeters, DM-65 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM-65

Greenlee Multimeters, DM-65 Series
In stock
Item Number
DM-65
MFG Item Number
DM-65
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, DM-65 Series
Item #
DM-65
DMM,Auto Ranging,CAT3 1000V,CAT4

DM-65 Series Information

  • Measures AC/DC voltage, AC/DC current, resistance, temperature, frequency, duty cycle and capacitance
  • Diode and audible continuity tests
  • Relative offset mode to see changes in measurements
  • Data hold
  • Backlit, 6000 count LCD with bar graph

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DM-65
Item Number DM-65
Manufacturer Greenlee
Product Series DM-65
Family Series Greenlee Multimeters, DM-65 Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS No
Max Current (AC) 10 A
Max Current (DC) 10 A
Max Resistance 60 MOhm
Frequency 0.0099-999.9 kHz
Thermal Imager No
Capacitance 0.04-4,000 µF
Accuracy % (VDC) 0.8 %
NIST Certified No
Accuracy % (VAC) 0.8 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Number of Displayed Digits 4
Net Weight 1.4 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved