CS-650-R2
Greystone Energy Systems Sensors, CS-650 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS-650-R2

Greystone Energy Systems Sensors, CS-650 Series
In stock
Item Number
CS-650-R2
MFG Item Number
CS-650-R2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, CS-650 Series
Item #
CS-650-R2
Solid core sensor, 0-5 Vdc,

CS-650 Series Information

The CS‑650 Series current sensors monitor line current for electrical loads such as pumps, conveyors, machine tools, or fans and output a 0‑5 Vdc signal to represent the load current.
The CS‑650 require no external power as they are totally powered by induction from the AC line being monitored.
The sensors are typically used to monitor motor operation and can be used to determine motor failure, belt loss, machine feed rates or tool wear.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS-650-R2
Item Number CS-650-R2
Manufacturer Greystone Energy Systems
Product Series CS-650
Family Series Greystone Energy Systems Sensors, CS-650 Series
Split Core No
Power Supply Self-Powered
Window Diameter 0.8 "
Output 0-5 VDC
Current Range 0-150 A
Response Time 200 ms
Frequency Range 50-60 Hz
Terminals Top
Approvals CE, cULus
RoHS Yes
Net Weight 0.17 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved