The store will not work correctly when cookies are disabled.
LLC-317
Greystone Energy Systems Controllers, LLC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Freeze Stat, DPDT manual reset
- SPDT or DPDT
- Auto or manual reset version
- 6 meter (20') capillary
- Optional capillary mounting clip
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LLC-317 |
Item Number |
LLC-317 |
Manufacturer |
Greystone Energy Systems |
Product Series |
LLC |
Family Series |
Greystone Energy Systems Controllers, LLC Series |
Type |
Frost Protection |
Number of Sensor Inputs |
1 |
Output |
1 DPDT |
Max Temperature |
300 °F |
Differential Temperature |
4.5 °F |
Sensor Element |
Vapor Filled Copper Capillary |
Capillary Length |
20 ' |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved