EL8130088.00
Grove Gear Gearboxes, EL-BMQ-R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL8130088.00

Grove Gear Gearboxes, EL-BMQ-R Series
In stock
Item Number
EL8130088.00
MFG Item Number
EL-BMQ813-15-R-56
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, EL-BMQ-R Series
Item #
EL8130088.00
Right Angle Worm Gearbox, 15:1

EL-BMQ-R Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL-BMQ813-15-R-56
Item Number EL8130088.00
Manufacturer Grove Gear
Product Series EL-BMQ-R
Family Series Grove Gear Gearboxes, EL-BMQ-R Series
Output Speed (RPM) 116 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque (in-lbs) 292 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Quilled
Center Distance 1.33 "
Material Aluminum
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 700
Max Input HP (@ 1750 RPM) 0.642 hp
Output Shaft Diameter 0.625 "
Input Bore Size 0.625 "
Comments Catalog No EL-BMQ813-15-R-56
Net Weight 11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved