14305
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14305

Halex Fittings
In stock
Item Number
14305
MFG Item Number
14305
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
14305
1/2in. PULL ELBOW EMT TO BOX S

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14305
Item Number 14305
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Male to Female - Set Screw
Angle 90 °
Trade Size 1/2 "
Includes Gasket No
Material Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved