14605
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14605

Halex Fittings
In stock
Item Number
14605
MFG Item Number
14605
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
14605
1/2in. INSIDE CNR PUL EL EMT-EM

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14605
Item Number 14605
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Angle 90 °
Trade Size 1/2 "
Includes Gasket No
Material Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Comments Inside Corner Pull Cover
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved