59207B
Halex Conduit Outlet Bodies, RGD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59207B

Halex Conduit Outlet Bodies, RGD Series
In stock
Item Number
59207B
MFG Item Number
59207B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, RGD Series
Item #
59207B
3/4in. CONDUIT BODY COVER

RGD Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
RGD conduit outlet bodies from Halex are suitable for use in rigid conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59207B
Item Number 59207B
Manufacturer Halex
Product Series RGD
Family Series Halex Conduit Outlet Bodies, RGD Series
Style RGD
Gasket Included No
Connection Type Screw
Hub Size (in) 3/4 "
Composition Aluminum
Approvals CSA, UL
Comments Sheet Aluminum
Net Weight 0.06 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved