59505
Halex Conduit Outlet Bodies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59505

Halex Conduit Outlet Bodies
In stock
Item Number
59505
MFG Item Number
59505
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Series
Item #
59505
SER ENT ELLS 1/2in. SLB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59505
Item Number 59505
Manufacturer Halex
Family Series Halex Conduit Outlet Bodies
Shape LB
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1/2 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Net Weight 0.195 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved