59512
Halex Conduit Outlet Bodies, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

59512

Halex Conduit Outlet Bodies, HX Series
In stock
Item Number
59512
MFG Item Number
59512
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, HX Series
Item #
59512
Service Entrance Ell, 1-1/4in., Alum.

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 59512
Item Number 59512
Manufacturer Halex
Product Series HX
Family Series Halex Conduit Outlet Bodies, HX Series
Shape LB
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size (in) 1-1/4 "
Composition Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Net Weight 0.84 lbs
Gross Weight 0.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved