60010
Halex Chain, JACK CHAIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60010

Halex Chain, JACK CHAIN Series
In stock
Item Number
60010
MFG Item Number
60010
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chain, JACK CHAIN Series
Item #
60010
12 GA JACK CHAIN, pack/100

JACK CHAIN Series Information

Halex Jack Chain is available in 10 or 12 Gauge and supports up to 29 lbs. Sold in 100 foot spools only.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60010
Item Number 60010
Manufacturer Halex
Product Series JACK CHAIN
Family Series Halex Chain, JACK CHAIN Series
Composition Steel
Gauge/Size #12
Package Type Spool
Package Qty. 100 '
Comments Supports up to 29 lbs.
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved