61112B
Halex Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61112B

Halex Conduit Mounts
In stock
Item Number
61112B
MFG Item Number
61112B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
61112B
Conduit Clamp, 1-1/4in., 1-Hole,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61112B
Item Number 61112B
Manufacturer Halex
Family Series Halex Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
EMT Size (in) 1-1/4 "
Approvals cULus
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved