61210B
Halex Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61210B

Halex Conduit Mounts
In stock
Item Number
61210B
MFG Item Number
61210B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
61210B
STRAP RGD 2 HOLE 1in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61210B
Item Number 61210B
Manufacturer Halex
Family Series Halex Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style Two Hole
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved