64107B
Halex Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64107B

Halex Conduit
In stock
Item Number
64107B
MFG Item Number
64107B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
64107B
RIGID 3/4in. 90DEG ELBOW (UPCft.D

Series Information

Specifications

Specifications
Manufacturer Part Number 64107B
Item Number 64107B
Manufacturer Halex
Family Series Halex Conduit
Trade Size 3/4 "
Conduit Material Steel
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 90 °
Min UL Radius 7.438 "
Approvals CSA, UL
Net Weight 0.492 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved