64110B
Halex Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64110B

Halex Conduit
In stock
Item Number
64110B
MFG Item Number
64110B
64110B is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
64110B
RIGID 1in. 90DEG ELBOW (UPCft.D)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64110B
Item Number 64110B
Manufacturer Halex
Family Series Halex Conduit
Trade Size 1 "
Conduit Material Steel
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 90 °
Min UL Radius 9.5 "
Approvals CSA, UL
Net Weight 1.875 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved