64361
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64361

Halex Fittings
In stock
Item Number
64361
MFG Item Number
64361
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
64361
Nipple, 1/2in.x6in., Rigid Conduit

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64361
Item Number 64361
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1/2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Length (In) 6 "
Insulated Throat No
Approvals CSA, UL
Net Weight 0.39 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved