64362
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64362

Halex Fittings
In stock
Item Number
64362
MFG Item Number
64362
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
64362
NIPPLE 3/4in. X 6in. RIGID CONDUIT

Series Information

Specifications

Specifications
Manufacturer Part Number 64362
Item Number 64362
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/4 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Length (In) 6 "
Insulated Throat No
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved