64617B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64617B

Halex Fittings
In stock
Item Number
64617B
MFG Item Number
64617B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
64617B
2 1/2 X CLOSE RGD COND NIPPLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64617B
Item Number 64617B
Manufacturer Halex
Family Series Halex Fittings
Type Close
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2-1/2 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Length (In) Close
Insulated Throat No
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved