66211B
Halex Bus Drops, SKY-TIE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

66211B

Halex Bus Drops, SKY-TIE Series
In stock
Item Number
66211B
MFG Item Number
66211B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bus Drops, SKY-TIE Series
Item #
66211B
SKY TIE CABLE CLMP 3/4in.X1-1/8

SKY-TIE Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 66211B
Item Number 66211B
Manufacturer Halex
Product Series SKY-TIE
Family Series Halex Bus Drops, SKY-TIE Series
Composition Steel
Exposure Rating Indoor
Hazardous Rated No
Cable Range (in) 0.75-1.125 "
Angle (degrees) 90
Comments Weight limit 70 lbs
Net Weight 0.77 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved