67820B
Halex Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67820B

Halex Conduit Mounts
In stock
Item Number
67820B
MFG Item Number
67820B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
67820B
HANGER #2 CONDUIT NUTS & BOLT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 67820B
Item Number 67820B
Manufacturer Halex
Family Series Halex Conduit Mounts
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved