67870B
Halex Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67870B

Halex Conduit Mounts
In stock
Item Number
67870B
MFG Item Number
67870B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
67870B
HANGER #7 CONDUIT NUTS & BOLT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 67870B
Item Number 67870B
Manufacturer Halex
Family Series Halex Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style Clamp
Rigid Size (in) 3 "
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved