68610B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

68610B

Halex Fittings
In stock
Item Number
68610B
MFG Item Number
68610B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
68610B
REDUCING WASHER 2in. X 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 68610B
Item Number 68610B
Manufacturer Halex
Family Series Halex Fittings
Trade Size 2-1
Material Steel
Hazardous Rated No
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved