75010B
Halex Fittings, IB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

75010B

Halex Fittings, IB Series
In stock
Item Number
75010B
MFG Item Number
75010B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, IB Series
Item #
75010B
1in. Emt Insul Bushing

IB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 75010B
Item Number 75010B
Manufacturer Halex
Product Series IB
Family Series Halex Fittings, IB Series
Trade Size 1 "
Hub Size 1 "
Jacketed No
Material Polyethylene
Composition Non-Metallic
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved