75107B
Halex Fittings, HIT LOCK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

75107B

Halex Fittings, HIT LOCK Series
In stock
Item Number
75107B
MFG Item Number
75107B
Series
75107B is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, HIT LOCK Series
Item #
75107B
HIT LOCK 3/4in. NM CONNECTOR

HIT LOCK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 75107B
Item Number 75107B
Manufacturer Halex
Product Series HIT LOCK
Family Series Halex Fittings, HIT LOCK Series
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Angle Straight
Trade Size 3/8 "
Hub Size 1/2 "
Hub Type Snap-In
Cable Size Range #14/3, #12/3, #10/3, #8/3, #6/3
Grounding Lug No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved