86703B
Halex Fittings, SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

86703B

Halex Fittings, SC Series
In stock
Item Number
86703B
MFG Item Number
86703B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SC Series
Item #
86703B
FITTING

SC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 86703B
Item Number 86703B
Manufacturer Halex
Product Series SC
Family Series Halex Fittings, SC Series
Conduit/Cable Type Armored Cable, Flexible Cord, FMC (Flexible Metallic Conduit), Metal Clad Cable, Non-Metallic Sheathed Cable
Angle Straight
Trade Size 3/8 "
Hub Size 3/8 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Approvals CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved