101HMSS1/8SHORT
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101HMSS1/8SHORT

Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
In stock
Item Number
101HMSS1/8SHORT
MFG Item Number
3005936
Series
101HMSS1/8SHORT is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, 101H Series
Item #
101HMSS1/8SHORT
Valve, Stainless Steel,

101H Series Information

  • Tee
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3005936
Item Number 101HMSS1/8SHORT
Manufacturer Ham-Let
Product Series 101H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
Body Material Stainless Steel 316
Connection Type Male Union
Fitting Type Pipe Fitting
Thread Type Male NPT
Thread Size 1/8 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved