101HSS1/2OC
Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101HSS1/2OC

Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
In stock
Item Number
101HSS1/2OC
MFG Item Number
3002660
Series
101HSS1/2OC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, 101H Series
Item #
101HSS1/2OC
Fitting, Stainless Steel, Tee,

101H Series Information

  • Tee
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3002660
Item Number 101HSS1/2OC
Manufacturer Ham-Let
Product Series 101H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 101H Series
Body Material Stainless Steel 316
Connection Type Female Union
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved