102HSS1/4OC
Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102HSS1/4OC

Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series
In stock
Item Number
102HSS1/4OC
MFG Item Number
3011045
Series
102HSS1/4OC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, 102H Series
Item #
102HSS1/4OC
Fitting, Stainless Steel, Cross,

102H Series Information

  • Cross
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3011045
Item Number 102HSS1/4OC
Manufacturer Ham-Let
Product Series 102H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series
Body Material Stainless Steel 316
Tube Size (in) 1/4 "
Connection Type Cross Female
Fitting Type Pipe Fitting
Thread Type Female NPT
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved