103HRSS1
Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103HRSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
In stock
Item Number
103HRSS1
MFG Item Number
3001912
Series
103HRSS1 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, 103H Series
Item #
103HRSS1
Stainless Steel 316 Pipe fitting,

103H Series Information

  • Hex Coupling
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3001912
Item Number 103HRSS1
Manufacturer Ham-Let
Product Series 103H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
Body Material Stainless Steel 316
Connection Type Female to Female Coupling
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved