103HSS1
Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

103HSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
In stock
Item Number
103HSS1
MFG Item Number
3001017
Series
103HSS1 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, 103H Series
Item #
103HSS1
Stainless Steel 316 Pipe fitting,

103H Series Information

  • Hex Coupling
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3001017
Item Number 103HSS1
Manufacturer Ham-Let
Product Series 103H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
Body Material Stainless Steel 316
Connection Type Female to Female Coupling
Fitting Type Pipe Fitting
Thread Type Female NPT
Thread Size 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved