1182L117
Hammond Manufacturing Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1182L117

Hammond Manufacturing Transformers
In stock
Item Number
1182L117
MFG Item Number
1182L117
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
1182L117
TOROID, 225VA,50/60HZ,117/117V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1182L117
Item Number 1182L117
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Type Toroid
VA Rating 225 VA
Primary Voltage 117 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 234 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CE, CSA, cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved