1182T30P
Hammond Manufacturing Transformers, 1182 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1182T30P

Hammond Manufacturing Transformers, 1182 Series
In stock
Item Number
1182T30P
MFG Item Number
1182T30P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, 1182 Series
Item #
1182T30P
TOROID, 750VA, 50/60HZ, 30/30V

1182 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1182T30P
Item Number 1182T30P
Manufacturer Hammond Manufacturing
Product Series 1182
Family Series Hammond Manufacturing Transformers, 1182 Series
Type Toroid
VA Rating 750 VA
Primary Voltage 30 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 60 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CE, CSA, cURus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved