1401P
Hammond Manufacturing Enclosures, 1401 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1401P

Hammond Manufacturing Enclosures, 1401 Series
In stock
Item Number
1401P
MFG Item Number
1401P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1401 Series
Item #
1401P
ENCLOSURE

1401 Series Information

  • Formed from 18 Gauge Steel.
  • Finished in Contempra Grey Powder Paint.
  • Rear Panel is Vented Top and Bottom.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1401P
Item Number 1401P
Manufacturer Hammond Manufacturing
Product Series 1401
Family Series Hammond Manufacturing Enclosures, 1401 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 14 "
Nominal Width 10 "
Nominal Depth 5 "
RoHS Array
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved