1411F
Hammond Manufacturing Enclosures, 1411 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1411F

Hammond Manufacturing Enclosures, 1411 Series
In stock
Item Number
1411F
MFG Item Number
1411F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1411 Series
Item #
1411F
ENCLOSURE, 4x2.2x3, ALUMINUM

1411 Series Information

  • Formed from Aluminum.
  • Four Self‑Tapping Screws Included.
  • Unpainted or Finished in Grey Baked Powder Paint.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1411F
Item Number 1411F
Manufacturer Hammond Manufacturing
Product Series 1411
Family Series Hammond Manufacturing Enclosures, 1411 Series
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Latching Mechanism Screws
Nominal Height 4 "
Nominal Width 2 "
Nominal Depth 3 "
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved