1414N4PHO10
Hammond Manufacturing Enclosures, 1414N4PH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1414N4PHO10

Hammond Manufacturing Enclosures, 1414N4PH Series
In stock
Item Number
1414N4PHO10
MFG Item Number
1414N4PHO10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1414N4PH Series
Item #
1414N4PHO10
Enclosure, 16in.Hx14in.Wx10in.D, N4/12/1

1414N4PH Series Information

  • Nema Types 4 and 4x
  • JIC EGP‑1‑1967; IEC 529, IP66
  • Fabricated From 16 and 14 Gauge Steel
  • Welded brackets provide for enclosure mounting
  • A grounding stud is provided in the enclosure

Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipmentmay be hosed down or otherwise be very wet, or in outdoor applications for full weather protection.

  • Removable inner panel is finished in white powder coating
  • Oil resistant gasket are permanently secured
  • Weldnuts are provided for mounting inner panels

Specifications

Specifications
Nominal Depth 10 "
Ships Factory Direct No
Manufacturer Part Number 1414N4PHO10
Item Number 1414N4PHO10
Manufacturer Hammond Manufacturing
Product Series 1414N4PH
Family Series Hammond Manufacturing Enclosures, 1414N4PH Series
Material Steel
Composition Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 28 lbs
Gross Weight 28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved