1418B10
Hammond Manufacturing Enclosures, 1418 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1418B10

Hammond Manufacturing Enclosures, 1418 Series
In stock
Item Number
1418B10
MFG Item Number
1418B10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1418 Series
Item #
1418B10
ENCLOSURE, 16in.Hx12in.Wx10in.D, NEMA12,

1418 Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • Formed 14 Gauge Steel
  • Gray Recoatable Powder Finish
  • Continuous Hinge Door
1414SC Series enclosures are designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. They provide a degree of protection from falling dirt, dust, oil and water.
  • Continuously Welded Seams
  • Grounding Stud and Bonding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1418B10
Item Number 1418B10
Manufacturer Hammond Manufacturing
Product Series 1418
Family Series Hammond Manufacturing Enclosures, 1418 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Ground Stud, Literature Pocket
Panel Included Yes
NEMA Rating NEMA 12, NEMA 13
Nominal Height 16 "
Nominal Width 12 "
Nominal Depth 10 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 30 lbs
Gross Weight 30 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved