1418G6
Hammond Manufacturing Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1418G6

Hammond Manufacturing Enclosures
In stock
Item Number
1418G6
MFG Item Number
1418G6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
1418G6
ENCLOSURE, 16in.Hx16in.Wx6in.D, N12,13

Series Information

  • Nema Types 12 and 13
  • UL; CSA Approvals
  • Formed 14 Gauge Steel
  • Gray Recoatable Powder Finish
  • Continuous Hinge Door
1414SC Series enclosures are designed to house electrical, electronic, hydraulic or pneumatic controls and instruments. They provide a degree of protection from falling dirt, dust, oil and water.
  • Continuously Welded Seams
  • Grounding Stud and Bonding Stud Provided
  • Welded Mounting Brackets
  • Removable Back Panel Included



Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number 1418G6
Item Number 1418G6
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Material Steel
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Ground Stud, Literature Pocket
Net Weight 32 lbs
Gross Weight 32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved