1418N4SSLL12
Hammond Manufacturing Enclosures, 1418N4S16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1418N4SSLL12

Hammond Manufacturing Enclosures, 1418N4S16 Series
In stock
Item Number
1418N4SSLL12
MFG Item Number
1418N4SSLL12
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1418N4S16 Series
Item #
1418N4SSLL12
36 x 36 x 12

1418N4S16 Series Information

  • Nema Types 4x
  • JIC EGP‑1‑1967; IEC 529, IP66
  • Fabricated From 14 Gauge Type 316 Stainless Steel
  • Welded brackets provide for enclosure mounting
  • A grounding stud is provided in the enclosure and a bonding stud is provided on the door
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem.
  • Removable inner panel is finished in white enamel
  • Oil resistant gasket are permanently secured and mechanically retained
  • Collar studs are provided for mounting inner panels

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 1418N4SSLL12
Item Number 1418N4SSLL12
Manufacturer Hammond Manufacturing
Product Series 1418N4S16
Family Series Hammond Manufacturing Enclosures, 1418N4S16 Series
Material 304 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover, Ground Stud, Literature Pocket
Panel Included Yes
NEMA Rating NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Height 36 "
Nominal Width 36 "
Nominal Depth 12 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 136 lbs
Gross Weight 136 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved