1435D
Hammond Manufacturing Enclosures, 1435 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1435D

Hammond Manufacturing Enclosures, 1435 Series
In stock
Item Number
1435D
MFG Item Number
1435D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1435 Series
Item #
1435D
Pushbutton Enclosure, 4-Hole, 30mm,

1435 Series Information

  • Formed With 14 Gauge Steel.
  • Smooth Continuous Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Captive Cover Screws Thread Into Sealed Wells.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Finished in Gray Powder Coating.


Specifications

Specifications
Nominal Depth 2 "
Ships Factory Direct No
Manufacturer Part Number 1435D
Item Number 1435D
Manufacturer Hammond Manufacturing
Product Series 1435
Family Series Hammond Manufacturing Enclosures, 1435 Series
Material Steel
Composition Metallic
Number of Holes 4
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CE, CSA, UL
RoHS Yes
Net Weight 3 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved