1436S
Hammond Manufacturing Enclosures, 1436 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1436S

Hammond Manufacturing Enclosures, 1436 Series
In stock
Item Number
1436S
MFG Item Number
1436S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1436 Series
Item #
1436S
11.7 x 10.7 x 3.00

1436 Series Information

  • Oil and Dust Resistant
  • Lift Off Cover
  • Steel Screws
  • 14 Gauge Steel
Hammond's 1436 series of wall mount enclousres are a type 12 mild steel junction box with a lift off cover and screws. They're designed for use as instrument enclosures, electrical junction boxes or terminal wiring enclosures. These enclosures provide a degree of portection from falling dirt,dust,oil and water. They're UL 508 Type 12 and 13 and complie with NEMA 12 & 13, IEC 60529 and IP54.


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number 1436S
Item Number 1436S
Manufacturer Hammond Manufacturing
Product Series 1436
Family Series Hammond Manufacturing Enclosures, 1436 Series
Material Steel
Composition Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Options Included Gasketed Cover, Ground Stud
Approvals CE, CSA, UL
RoHS Yes
Net Weight 9 lbs
Gross Weight 9.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved