1451-29
Hammond Manufacturing Enclosures, 1451 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1451-29

Hammond Manufacturing Enclosures, 1451 Series
In stock
Item Number
1451-29
MFG Item Number
1451-29
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1451 Series
Item #
1451-29
ENCLOSURE

1451 Series Information

  • For Use with the 1441 And 1444 Series Chassis (Except For Wood Sided Versions).
  • 20 Gauge Steel Ends Welded To A Perforated Steel Wrapper.
  • Choice of ASA 61 Grey Or Satin Black Powder Paint Finish.
  • 4 Self‑Tapping Screws Included.

Specifications

Specifications
Nominal Depth 5 "
Manufacturer Part Number 1451-29
Item Number 1451-29
Manufacturer Hammond Manufacturing
Product Series 1451
Family Series Hammond Manufacturing Enclosures, 1451 Series
Material Steel
Composition Metallic
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved