The store will not work correctly when cookies are disabled.
1454P
Hammond Manufacturing Enclosures, 1454 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Made Of Strong, Economical 20 Gauge Steel.
- Contempra Grey Panels with Textured Black Covers.
- Choice of Sloping or Vertical Front Panels by Reversing Case.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1454P |
Item Number |
1454P |
Manufacturer |
Hammond Manufacturing |
Product Series |
1454 |
Family Series |
Hammond Manufacturing Enclosures, 1454 Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
No |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved