1454W
Hammond Manufacturing Enclosures, 1454 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1454W

Hammond Manufacturing Enclosures, 1454 Series
In stock
Item Number
1454W
MFG Item Number
1454W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, 1454 Series
Item #
1454W
ENCLOSURE

1454 Series Information

  • Made Of Strong, Economical 20 Gauge Steel.
  • Contempra Grey Panels with Textured Black Covers.
  • Choice of Sloping or Vertical Front Panels by Reversing Case.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1454W
Item Number 1454W
Manufacturer Hammond Manufacturing
Product Series 1454
Family Series Hammond Manufacturing Enclosures, 1454 Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved